Men's 6 in Composite Toe Chelsea Boot, Black, 4 1/2, M, 804-6134

  • Mfr # 804-6134 4.5 M

  • Zoro # G3633142


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6134 4.5 M
Zoro #
G3633142
UPC #
840777164686
Country of Origin
China

Dimensions

Size
4 1/2
Footwear Width
M
Height
6 in
Width
M
Overall Height
6 in
Size (PRINT)
4 1/2

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Waterproof
No
Wide Toe Cap
No
Outsole Technology
Thoro-Flex
Heel Style
Defined Heel
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Toe Style
Round Toe
Midsole Technology
TPR/Polyurethane
Footwear Shank
Yes
Chemical Resisting Sole
No
Outsole Material
TPU
Lugs
Thermo Plastic Polyurethane
Footwear Shank Type
Composite
Metatarsal Guard
No
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Non-Metallic
Last Number or Name
Thorogood
Footwear Sole Pattern
Lug
Conductive
No
Electrical Hazard Rated
Yes
Footwear Style
Chelsea Boot
For Outdoor Traction
No
Shank Material
Composite
Upper Material
Leather
Removable Insole
Yes
Upper Color
Black
Toe Shape
Round
Static Dissipative
No
Puncture Resistant Insole
Yes
Closure Type
Pull On
Features
Quick Release, Translucent Bottom
Insole Material
Polyurethane
Outsole Color
Black
Footwear Construction Type
Direct Attach
Midsole Material
Polyurethane
Insulation Type
None
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
Footwear Construction
Direct-Attach
Upper Material Description
Leather
Waterproof Type
None
Oil Resisting Sole
Yes
Insulated
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Boot Material
All Leather
Footwear Closure Type
Pull On
Closure
Pull On
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Construction
Direct Attached
Style Family
Chelsea Boot
Outsole Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Composite
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
No
Heel Definition
Defined Heel
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Thoro-Flex
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Gender (PRINT)
Men's
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 4 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.