Men's 6 in Composite Toe Chelsea Boot, Black, 4, M, 804-6134

  • Mfr # 804-6134 4 M

  • Zoro # G3633906


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6134 4 M
Zoro #
G3633906
UPC #
840777164679
Country of Origin
China

Dimensions

Size
4
Footwear Width
M
Height
6 in
Size (PRINT)
4
Width
M
Overall Height
6 in

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Waterproof
No
Electrical Hazard Rated
Yes
Outsole Technology
Thoro-Flex
Metatarsal Guard
No
Closure Type
Pull On
For Outdoor Traction
No
Toe Style
Round Toe
Features
Quick Release, Translucent Bottom
Completely Non Metallic
Yes
Conductive
No
Static Dissipative
No
Footwear Style
Chelsea Boot
Outsole Material
TPU
Upper Boot Material
All Leather
Toe Shape
Round
Last Number or Name
Thorogood
Predominant Footwear Color
Black
Upper Material Description
Leather
Metatarsal Guard Style
None
Lugs
Thermo Plastic Polyurethane
Footwear Construction
Direct-Attach
Heel Style
Defined Heel
Upper Color
Black
Outsole Color
Black
Midsole Material
Polyurethane
Footwear Shank
Yes
Insulation Type
None
Insole Material
Polyurethane
Upper Material
Leather
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Midsole Technology
TPR/Polyurethane
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Non-Metallic
Footwear Construction Type
Direct Attach
Footwear Shank Type
Composite
Chemical Resisting Sole
No
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Slip Resistant
Yes
Footwear Sole Pattern
Lug
Removable Insole
Yes
Shank Material
Composite
Puncture Resistant Insole
Yes
Oil Resisting Sole
Yes
Waterproof Type
None
Footwear Closure Type
Pull On
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
No
Heel Definition
Defined Heel
Outsole Material (PRINT)
TPU
Toe Cap Material
Composite
Construction
Direct Attached
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
Yes
Outsole Technology (PRINT)
Thoro-Flex
Gender (PRINT)
Men's
Maximum Heat Rating
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Closure
Pull On
Style Family
Chelsea Boot
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.