Men's 6 in Composite Toe Chelsea Boot, Black, 5, M, 804-6134

  • Mfr # 804-6134 5 M

  • Zoro # G3635647


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6134 5 M
Zoro #
G3635647
UPC #
840777164693
Country of Origin
China

Dimensions

Size
5
Footwear Width
M
Height
6 in
Size (PRINT)
5
Overall Height
6 in
Width
M

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Waterproof
No
Insulation Type
None
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Upper Material
Leather
Wide Toe Cap
No
Upper Color
Black
Removable Insole
Yes
Static Dissipative
No
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Footwear Closure Type
Pull On
Footwear Shank
Yes
Insulated
No
Last Number or Name
Thorogood
Predominant Footwear Color
Black
Features
Quick Release, Translucent Bottom
Manufacturers Suggested Sole Slip Rating
Best
Outsole Technology
Thoro-Flex
For Outdoor Traction
No
Outsole Material
TPU
Closure Type
Pull On
Waterproof Type
None
Toe Shape
Round
Chemical Resisting Sole
No
Metatarsal Guard Style
None
Midsole Technology
TPR/Polyurethane
Toe Style
Round Toe
Outsole Color
Black
Footwear Construction Type
Direct Attach
Footwear Sole Pattern
Lug
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Non-Metallic
Footwear Construction
Direct-Attach
Lugs
Thermo Plastic Polyurethane
Footwear Style
Chelsea Boot
Puncture Resistant Insole
Yes
Conductive
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Insole Material
Polyurethane
Heel Style
Defined Heel
Upper Boot Material
All Leather
Shank Material
Composite
Slip Resistant
Yes
Footwear Shank Type
Composite
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
Yes
Toe Cap Material
Composite
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Gender (PRINT)
Men's
Style Family
Chelsea Boot
Construction
Direct Attached
Outsole Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Closure
Pull On
Outsole Technology (PRINT)
Thoro-Flex
Heel Definition
Defined Heel
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Maximum Heat Rating
Not Rated
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.