Men's 6 in Composite Toe Chelsea Boot, Black, 6 1/2, M, 804-6134

  • Mfr # 804-6134 6.5 M

  • Zoro # G3634971


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-6134 6.5 M
Zoro #
G3634971
UPC #
840777164723
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
M
Height
6 in
Size (PRINT)
6 1/2
Overall Height
6 in
Width
M

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Waterproof
No
Footwear Style
Chelsea Boot
Closure Type
Pull On
Upper Material Description
Leather
Insulated
No
Footwear Shank
Yes
Waterproof Type
None
Heel Style
Defined Heel
Outsole Material
TPU
Footwear Closure Type
Pull On
Puncture Resistant Insole
Yes
Upper Color
Black
Footwear Construction Type
Direct Attach
Last Number or Name
Thorogood
Upper Material
Leather
For Outdoor Traction
No
Chemical Resisting Sole
No
Slip Resistant
Yes
Footwear Shank Type
Composite
Midsole Technology
TPR/Polyurethane
Outsole Technology
Thoro-Flex
Metatarsal Guard Style
None
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Oil Resisting Sole
Yes
Removable Insole
Yes
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Insole Material
Polyurethane
Conductive
No
Toe Style
Round Toe
Outsole Color
Black
Upper Boot Material
All Leather
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Non-Metallic
Midsole Material
Polyurethane
Toe Shape
Round
Insulation Type
None
Features
Quick Release, Translucent Bottom
Footwear Construction
Direct-Attach
Wide Toe Cap
No
Lugs
Thermo Plastic Polyurethane
Shank Material
Composite
Max. Heat Rating
Not Rated
Static Dissipative
No
Footwear Sole Pattern
Lug
Predominant Footwear Color
Black
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Heel Definition
Defined Heel
Style Family
Chelsea Boot
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Closure
Pull On
Shank Material (PRINT)
Composite
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Construction
Direct Attached
Outsole Technology (PRINT)
Thoro-Flex
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 6 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.