Men's 6 in Composite Toe Chelsea Boot, Black, 6, M, 804-6134

  • Mfr # 804-6134 6 M

  • Zoro # G3634752


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6134 6 M
Zoro #
G3634752
UPC #
840777164716
Country of Origin
China

Dimensions

Size
6
Footwear Width
M
Height
6 in
Size (PRINT)
6
Overall Height
6 in
Width
M

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Waterproof
No
Chemical Resisting Sole
No
Midsole Material
Polyurethane
Wide Toe Cap
No
Insole Material
Polyurethane
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Closure Type
Pull On
Upper Color
Black
Toe Shape
Round
Lugs
Thermo Plastic Polyurethane
Heel Style
Defined Heel
Electrical Hazard Rated
Yes
Toe Style
Round Toe
Waterproof Type
None
Insulated
No
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Non-Metallic
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Features
Quick Release, Translucent Bottom
Insulation Type
None
Metatarsal Guard Style
None
Shank Material
Composite
Footwear Shank
Yes
Removable Insole
Yes
Footwear Sole Pattern
Lug
Upper Boot Material
All Leather
Static Dissipative
No
Footwear Style
Chelsea Boot
Puncture Resistant Insole
Yes
Predominant Footwear Color
Black
Outsole Technology
Thoro-Flex
Outsole Material
TPU
Upper Material
Leather
Outsole Color
Black
For Outdoor Traction
No
Footwear Shank Type
Composite
Conductive
No
Upper Material Description
Leather
Footwear Construction Type
Direct Attach
Footwear Closure Type
Pull On
Slip Resistant
Yes
Footwear Construction
Direct-Attach
Max. Heat Rating
Not Rated
Midsole Technology
TPR/Polyurethane
Last Number or Name
Thorogood
Metatarsal Guard
No
Construction
Direct Attached
Oil-Resisting Sole (PRINT)
Yes
Closure
Pull On
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
TPU
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Style Family
Chelsea Boot
Outsole Technology (PRINT)
Thoro-Flex
Metatarsal Guard (PRINT)
No
Heel Definition
Defined Heel
Puncture-Resistant Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.