Men's 6 in Composite Toe Chelsea Boot, Black, 7 1/2, W, 804-6134

  • Mfr # 804-6134 7.5 W

  • Zoro # G3634597


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Height
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-6134 7.5 W
Zoro #
G3634597
UPC #
840777164891
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
W
Height
6 in
Width
W
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Waterproof
No
Toe Style
Round Toe
Lugs
Thermo Plastic Polyurethane
Closure Type
Pull On
Footwear Construction
Direct-Attach
Outsole Material
TPU
Footwear Shank
Yes
Shank Material
Composite
For Outdoor Traction
No
Slip Resistant
Yes
Non Metallic Upper
Yes
Waterproof Type
None
Wide Toe Cap
No
Footwear Closure Type
Pull On
Heel Style
Defined Heel
Footwear Shank Type
Composite
Static Dissipative
No
Electrical Hazard Rated
Yes
Footwear Style
Chelsea Boot
Predominant Footwear Color
Black
Metatarsal Guard Style
None
Puncture Resistant Insole
Yes
Oil Resisting Sole
Yes
Upper Color
Black
Outsole Technology
Thoro-Flex
Footwear Construction Type
Direct Attach
Chemical Resisting Sole
No
Features
Quick Release, Translucent Bottom
Toe Shape
Round
Upper Boot Material
All Leather
Removable Insole
Yes
Insole Material
Polyurethane
Max. Heat Rating
Not Rated
Upper Material
Leather
Insulation Type
None
Upper Material Description
Leather
Footwear Sole Pattern
Lug
Outsole Color
Black
Completely Non Metallic
Yes
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Non-Metallic
Last Number or Name
Thorogood
Manufacturers Suggested Sole Slip Rating
Best
Midsole Technology
TPR/Polyurethane
Midsole Material
Polyurethane
Metatarsal Guard
No
Insulated
No
Conductive
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
TPU
Construction
Direct Attached
Closure
Pull On
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Heel Definition
Defined Heel
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Outsole Technology (PRINT)
Thoro-Flex
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
No
Toe Cap Material
Composite
Style Family
Chelsea Boot
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.