Men's 6 in Composite Toe Chelsea Boot, Black, 9 1/2, W, 804-6134

  • Mfr # 804-6134 9.5 W

  • Zoro # G3633912


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-6134 9.5 W
Zoro #
G3633912
UPC #
840777164938
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
W
Height
6 in
Size (PRINT)
9 1/2
Overall Height
6 in
Width
W

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Waterproof
No
Metatarsal Guard
No
Heel Style
Defined Heel
Insole Material
Polyurethane
Conductive
No
Footwear Sole Pattern
Lug
Closure Type
Pull On
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Upper Color
Black
Completely Non Metallic
Yes
Insulated
No
Oil Resisting Sole
Yes
Footwear Shank Type
Composite
Footwear Construction
Direct-Attach
Footwear Shank
Yes
Midsole Material
Polyurethane
Toe Style
Round Toe
Outsole Material
TPU
Manufacturers Suggested Sole Slip Rating
Best
Features
Quick Release, Translucent Bottom
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Non-Metallic
Non Metallic Upper
Yes
Last Number or Name
Thorogood
Insulation Type
None
Outsole Technology
Thoro-Flex
Shank Material
Composite
Midsole Technology
TPR/Polyurethane
Predominant Footwear Color
Black
Metatarsal Guard Style
None
Static Dissipative
No
Lugs
Thermo Plastic Polyurethane
Upper Material Description
Leather
Puncture Resistant Insole
Yes
Upper Material
Leather
Chemical Resisting Sole
No
Footwear Style
Chelsea Boot
Upper Boot Material
All Leather
Waterproof Type
None
Toe Shape
Round
Footwear Closure Type
Pull On
Footwear Construction Type
Direct Attach
Outsole Color
Black
Wide Toe Cap
No
Slip Resistant
Yes
Removable Insole
Yes
For Outdoor Traction
No
Gender (PRINT)
Men's
All-Leather Upper
Yes
Shank Material (PRINT)
Composite
Closure
Pull On
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Chelsea Boot
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Thoro-Flex
Heel Definition
Defined Heel
Construction
Direct Attached
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.