Men's 6 in Composite Toe Chelsea Boot, Black, 9, W, 804-6134

  • Mfr # 804-6134 9 W

  • Zoro # G3632978


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6134 9 W
Zoro #
G3632978
UPC #
840777164921
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Height
6 in
Size (PRINT)
9
Overall Height
6 in
Width
W

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Waterproof
No
Toe Shape
Round
Lugs
Thermo Plastic Polyurethane
Max. Heat Rating
Not Rated
Insole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Upper Material
Leather
Upper Color
Black
Insulated
No
Metatarsal Guard
No
Last Number or Name
Thorogood
Puncture Resistant Insole
Yes
Closure Type
Pull On
Insulation Type
None
Outsole Technology
Thoro-Flex
Outsole Material
TPU
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Outsole Color
Black
Toe Style
Round Toe
Footwear Style
Chelsea Boot
Waterproof Type
None
Upper Material Description
Leather
Midsole Material
Polyurethane
Metatarsal Guard Style
None
Conductive
No
Predominant Footwear Color
Black
Features
Quick Release, Translucent Bottom
Footwear Construction Type
Direct Attach
Heel Style
Defined Heel
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Non-Metallic
For Outdoor Traction
No
Chemical Resisting Sole
No
Static Dissipative
No
Completely Non Metallic
Yes
Footwear Closure Type
Pull On
Upper Boot Material
All Leather
Shank Material
Composite
Slip Resistant
Yes
Footwear Shank Type
Composite
Midsole Technology
TPR/Polyurethane
Wide Toe Cap
No
Footwear Shank
Yes
Removable Insole
Yes
Footwear Sole Pattern
Lug
Footwear Construction
Direct-Attach
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
TPU
Style Family
Chelsea Boot
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Composite
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Heel Definition
Defined Heel
Construction
Direct Attached
Outsole Technology (PRINT)
Thoro-Flex
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Gender (PRINT)
Men's
Closure
Pull On
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.