Men's 6 in Steel Toe 6-Inch Work Boot, Brown, 11 1/2, D, 804-3600

  • Mfr # 804-3600 D 115

  • Zoro # G4970096


product price:  $284.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Color
Brown
Style Number
804-3600
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-3600 D 115
Zoro #
G4970096
UPC #
014799997779
Country of Origin
United States

Dimensions

Size
11 1/2
Footwear Width
D
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Overall Height
6 in
Width
D
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Steel
Gender
Men's
Color
Brown
Style Number
804-3600
Waterproof
Yes
Footwear Style
Mid-Cut Work Boot
Laces Color
Yellow
Non Metallic Upper
No
Static Dissipative
No
Oil Resisting Sole
No
Ninety Degree Heel
No
Completely Non Metallic
No
Waterproof Type
Waterproof Membrane
Shank Material
Fiberglass
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.57
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Wet): 0.43
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Footwear Shank
Yes
Footwear Construction
Welted
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Upper Material
Leather
Wide Toe Cap
No
Standards
ASTM F2413
Outsole Color
White
Conductive
No
Metatarsal System
No
Insulated
No
Resists
Water
Footwear Construction Type
Goodyear(TM) Storm Welted
Toe Style
Round Toe
Removable Insole
Yes
Toe Shape
Round
Chain Saw Cut Resistant
No
Footwear Shank Type
Plastic
For Outdoor Traction
Yes
Upper Color
Coffee
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.57
Construction
Welted
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.41
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 804-3600, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.