
Men's 6 in Steel Toe 6-Inch Work Boot, Brown, 12, D, 804-3600
Mfr # 804-3600 D 120
Zoro # G5025362
product price:Â $284.95
/pr
Free Shipping & Returns
Key Features
Toe Type
Steel
Gender
Men's
Color
Brown
Style Number
804-3600
Height
6 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
804-3600 D 120
Zoro #
G5025362
UPC #
014799997786
Country of Origin
United States
Dimensions
Size
12
Footwear Width
D
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Overall Height
6 in
Width
D
Size (PRINT)
12
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 804-3600, Toe Cap Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.