Men's 6 in Steel Toe 6-Inch Work Boot, Brown, 12, EE, 804-3600

  • Mfr # 804-3600 2E 120

  • Zoro # G4968477


product price:  $284.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Color
Brown
Style Number
804-3600
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-3600 2E 120
Zoro #
G4968477
UPC #
014799997892
Country of Origin
United States

Dimensions

Size
12
Footwear Width
EE
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Width
EE
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Steel
Gender
Men's
Color
Brown
Style Number
804-3600
Waterproof
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Wet): 0.43
For Outdoor Traction
Yes
Closure Type
Lace Up
Footwear Closure Type
Lace Up
Resists
Water
Predominant Footwear Color
Brown
Toe Style
Round Toe
Upper Material Description
Full Grain Leather
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.57
Upper Color
Coffee
Wide Toe Cap
No
Metatarsal System
No
Toe Shape
Round
Metatarsal Guard
No
Standards
ASTM F2413
Shank Material
Fiberglass
Completely Non Metallic
No
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Waterproof Type
Waterproof Membrane
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Footwear Construction Type
Goodyear(TM) Storm Welted
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Outsole Color
White
Insulated
No
Footwear Shank Type
Plastic
Footwear Style
6 in Work Boot
Max. Heat Rating
Not Rated
Footwear Construction
Welted
Laces Color
Yellow
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Footwear Shank
Yes
Upper Boot Material
All Leather
Static Dissipative
No
Oil Resisting Sole
No
Upper Material
Leather
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Slip-Resistance Value - Mark II - Dry
0.57
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Closure
Lace Up
Construction
Welted
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.41
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 804-3600, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.