Shop THOROGOOD SHOES
See all product information
Create Account
Men's 6 in Steel Toe 6-Inch Work Boot, Brown, 8, D, 804-3600
- Mfr # 804-3600 D 080
- Zoro # G4966824
product price:Â
$
284.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Type
Steel
Gender
Men's
Color
Brown
Style Number
804-3600
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804-3600 D 080
- Zoro #
- G4966824
- UPC #
- 014799997700
- Country of Origin
- United States
Dimensions
- Size
- 8
- Footwear Width
- D
- Height
- 6 in
- Heel Height
- 1/2 in
- Boot Height
- 6 in
- Overall Height
- 6 in
- Width
- D
- Size (PRINT)
- 8
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 804-3600, Toe Cap Material Steel