Men's 6 in Steel Toe 6-Inch Work Boot, Brown, 9 1/2, EE, 804-3600

  • Mfr # 804-3600 2E 095

  • Zoro # G4980465


product price:  $284.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Color
Brown
Style Number
804-3600
Height
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-3600 2E 095
Zoro #
G4980465
UPC #
014799997847
Country of Origin
United States

Dimensions

Size
9 1/2
Footwear Width
EE
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Overall Height
6 in
Width
EE
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Steel
Gender
Men's
Color
Brown
Style Number
804-3600
Waterproof
Yes
Non-Marking Sole
Yes
Oil Resisting Sole
No
Static Dissipative
No
Upper Color
Coffee
Upper Material Description
Full Grain Leather
Non Metallic Upper
No
Upper Material
Leather
Removable Insole
Yes
Upper Boot Material
All Leather
Footwear Shank
Yes
Metal Chip Resisting Sole
No
Waterproof Type
Waterproof Membrane
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.57
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Brown
Metatarsal Guard
No
For Outdoor Traction
Yes
Insulated
No
Completely Non Metallic
No
Footwear Construction Type
Goodyear(TM) Storm Welted
Shank Material
Fiberglass
Toe Shape
Round
Puncture Resistant Insole
No
Conductive
No
Footwear Construction
Welted
Footwear Closure Type
Lace Up
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Wet): 0.43
Chemical Resisting Sole
No
Toe Style
Round Toe
Electrical Hazard Rated
Yes
Metatarsal System
No
Footwear Shank Type
Plastic
Outsole Color
White
Wide Toe Cap
No
Closure Type
Lace Up
Laces Color
Yellow
Footwear Style
6 in Work Boot
Max. Heat Rating
Not Rated
Resists
Water
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.41
All-Leather Upper
Yes
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.57
Closure
Lace Up
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 804-3600, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.