Shop PUMA SAFETY SHOES

Men's 3 in Composite Toe Athletic Shoe, Blue, 13, M, 644625

  • Mfr # 644625-13M
  • Zoro # G606430086

product price: 
$
133.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Blue
Footwear Width
M
Style Number
644625
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
644625-13M
Zoro #
G606430086
UPC #
885818010010
Country of Origin
China
Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Blue
Style Number
644625
Waterproof
No
Heel Style
Flat Heel
Heat Resistant
Yes
Upper Material
Microfiber
Footwear Style
Athletic Shoe
Last Number or Name
Airtwist
Metal Chip Resisting Sole
Yes
Metatarsal Guard Style
None
Insulation Type
None
Footwear Construction Type
Cement
Waterproof Type
None
Non Metallic Upper
Yes
Upper Material Description
Microfiber
Standards
ASTM F2412-18a, ASTM F2413-18
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry 1.0, Wet .56 Heel Dry 1.06, Wet .63
Midsole Technology
Triple Density
SATRA Rating- Heel Slip on Quarry Tile
Dry 1.05, Wet .63
Static Dissipative
No
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Footwear Shank
Yes
Slip Resistant
Yes
Toe Shape
Round
Non-Marking Upper
Yes
Insulated
No
Insole System
Removable
Chain Saw Cut Resistant
No
Toe Style
Round Toe
Footwear Shank Type
TPU
Insole Color
Black
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Outsole Color
Black
Max. Heat Rating
572 Degrees F
Resists
Heat, Slips
Manufacturers Suggested Sole Slip Rating
Best
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.0, Wet.56
Conductive
No
Footwear Sole Pattern
Exclusive Design
Upper Boot Material
Microfiber
Chemical Resisting Sole
Yes
Removable Insole
Yes
Insole Material
Polyurethane
Closure Type
Lace Up
Features
Foam Which Ensures Optimal Cushioning and Energy Return, Urban Effect Style
Puncture Resistant Insole
No
Footwear Construction
Cemented
Shank Material
TPU
Upper Color
Navy
Predominant Footwear Color
Blue
Metatarsal Guard
No
Ninety Degree Heel
No
For Outdoor Traction
No
Laces Color
Black
Outsole Material
Rubber
Midsole Material
EVA, Foam, Polyurethane
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Wet
0.63
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Heel - Dry
1.05
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Toe Cap Material
Composite
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Slip-Resistance Value - Mark II - Oily
0.51
Slip-Resistance Value - Mark II - Wet
0.7
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
1
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Microfiber
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
TPU
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA, Foam, Polyurethane
Midsole Technology (PRINT)
Triple Density
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Blue

Dimensions

Size
13
Footwear Width
M
Height
3 in
Boot Height
3 in
Heel Height
0 in
Overall Height
3 in
Width
M
Size (PRINT)
13

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 644625

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.