Shop THOROGOOD SHOES

Men's 6 in Steel Toe 6-Inch Work Boot, Brown, 9, EE, 804-3600

  • Mfr # 804-3600 2E 090
  • Zoro # G5025107

product price: 
$
284.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Steel
Gender
Men's
Color
Brown
Style Number
804-3600
Height
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-3600 2E 090
Zoro #
G5025107
UPC #
014799997830
Country of Origin
United States

Dimensions

Size
9
Footwear Width
EE
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Width
EE
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Steel
Gender
Men's
Color
Brown
Style Number
804-3600
Waterproof
Yes
Toe Shape
Round
Removable Insole
Yes
Electrical Hazard Rated
Yes
Resists
Water
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Toe Style
Round Toe
Metal Chip Resisting Sole
No
Oil Resisting Sole
No
Metatarsal System
No
Ninety Degree Heel
No
Non Metallic Upper
No
Standards
ASTM F2413
Chemical Resisting Sole
No
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
Shank Material
Fiberglass
Footwear Style
Mid-Cut Work Boot
Laces Color
Yellow
Footwear Construction Type
Goodyear(TM) Storm Welted
Footwear Construction
Welted
Static Dissipative
No
Outsole Color
White
Upper Color
Coffee
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Waterproof Type
Waterproof Membrane
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Footwear Shank
Yes
Predominant Footwear Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Wet): 0.43
Mark II Slip Test Results- Dairy Tile Dry
0.57
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Insulated
No
Upper Material
Leather
For Outdoor Traction
Yes
Footwear Shank Type
Plastic
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
No
Closure Type
Lace Up
Maximum Heat Rating
Not Rated
Construction
Welted
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.41
Slip-Resistance Value - Mark II - Dry
0.57
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 804-3600, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.