Men's 6-Inch Work Boot, 10 1/2 D, Steel Toe, 6 in H, Brown, 804-4375

  • Mfr # 804-4375105D
  • Zoro # G2040171
product price: 
$
274.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4375
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-4375105D
Zoro #
G2040171
UPC #
014799979294
Country of Origin
United States

Dimensions

Size
10 1/2
Width
D
Height
6 in
Heel Height
1/2 in
Footwear Width
D
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4375
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Ninety Degree Heel
Yes
Standards
ASTM F2413-11
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Waterproof Type
None
Wide Toe Cap
No
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather
Footwear Sole Pattern
MaxWear 90
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Non Metallic Upper
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Welted
Predominant Footwear Color
Brown
Liner Material
Mesh
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
300 Degrees F
Footwear Shank Type
Steel
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.68
Upper Boot Material
All Leather
Conductive
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Shank Material
Steel
Non-Marking Sole
Yes
CSA Footwear Standard
Electrical-Shock Protection
Insulated
No
Oil Resisting Sole
Yes
Insole System
Poron 4000 with Memory Foam Insole and Arch Over Anti-Fatigue Mat Filler
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
7261
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Series
American Heritage
Slip Resistant
Yes
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Style Family
6-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Outsole Technology
MAXWear 90(TM)
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Slip-Resistance Value - Mark II - Wet
0.68
All-Leather Upper
Yes
Toe Cap Material
Steel
Construction
Welted
CSA Standards Met
Electrical Shock Protection
Insole Material
Memory Foam, Polyurethane
Heel Definition
Defined Heel
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Technology (PRINT)
MAXWear 90(TM)
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Insole Material (PRINT)
Foam, Polyurethane
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews