Men's 6-Inch Work Boot, 10 EE, Steel Toe, 6 in H, Brown, 804-4375

  • Mfr # 804-43751002E

  • Zoro # G2040153


product price:  $285.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4375
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-43751002E
Zoro #
G2040153
UPC #
014799979393
Country of Origin
United States

Dimensions

Size
10
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
EE
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4375
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Electrical Hazard Rated
Yes
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
For Outdoor Traction
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Predominant Footwear Color
Brown
Toe Shape
Round
Footwear Shank Type
Steel
Completely Non Metallic
No
Midsole Material
Rubber
Shank Material
Steel
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Non-Marking Sole
Yes
Waterproof Type
None
Static Dissipative
No
Liner Material
Mesh
Insulated
No
Insole System
Poron 4000 with Memory Foam Insole and Arch Over Anti-Fatigue Mat Filler
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.68
Last Number or Name
7261
ASTM Footwear Class
F2413-11 I/75 C/75
Insulation Type
None
Oil Resisting Sole
Yes
CSA Footwear Standard
Electrical-Shock Protection
Upper Material Description
Leather
Ninety Degree Heel
Yes
Non Metallic Upper
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
300 Degrees F
Footwear Sole Pattern
MaxWear 90
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Brown
Slip Resistant
Yes
Series
American Heritage
Maximum Heat Rating
300 Degrees F
Construction
Welted
Closure
Lace Up
Outsole Technology
MAXWear 90(TM)
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.68
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Toe Cap Material
Steel
CSA Standards Met
Electrical Shock Protection
Insole Material
Foam, Polyurethane
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Insole Material (PRINT)
Foam, Polyurethane
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
MAXWear 90(TM)
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.