Shop THOROGOOD SHOES
See all product information
Create Account
Men's 6-Inch Work Boot, 12 D, Steel Toe, 6 in H, Brown, 804-4375
- Mfr # 804-4375120D
- Zoro # G2040083
product price:Â
$
274.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4375
Upper Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804-4375120D
- Zoro #
- G2040083
- UPC #
- 014799979324
- Country of Origin
- United States
Dimensions
- Size
- 12
- Width
- D
- Height
- 6 in
- Heel Height
- 1/2 in
- Footwear Width
- D
- Overall Height
- 6 in
- Size (PRINT)
- 12
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 804-4375
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.