Shop THOROGOOD SHOES
See all product information
Create Account
Men's 6-Inch Work Boot, 12 EEE, Steel Toe, 6 in H, Black, 804-6365
- Mfr # 804-6365 3E 12
- Zoro # G102589592
product price:Â
$
190.00
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
EEE
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
804-6365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 12
- Width
- EEE
- Height
- 6 in
- Boot Height
- 6 in
- Footwear Width
- EEE
- Overall Height
- 6 in
- Size (PRINT)
- 12
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.