Shop THOROGOOD SHOES

Men's 8-Inch Work Boot, 10 D, Steel Toe, 8 in H, Brown, 804-4378

  • Mfr # 804-4378 10D
  • Zoro # G6623239

product price: 
$
284.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-4378 10D
Zoro #
G6623239
UPC #
014799881320
Country of Origin
United States

Dimensions

Size
10
Width
D
Height
8 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
10

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
0.23
Satra Slip Test Results- Dairy Tile Wet
0.34
Conductive
No
Non-Marking Sole
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
300 Degrees F
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Upper Boot Material
All Leather
Toe Shape
Round
Insulation Type
None
Last Number or Name
4258
Metatarsal System
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.23
Satra Slip Test Results- Dairy Tile Dry
0.63
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Removable Insole
Yes
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Footwear Construction Type
Welted
Insulated
No
Standards
F2413-17ASTM
CSA Footwear Standard
Not Specified
Footwear Shank Type
Fiberglass
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Upper Material Description
Leather
Footwear Style
8 in Work Boot
Insole System
Poron 4000 w/Memory Foam Insole & Arch Over Anti-Fatigue Mat Filler
Electrical Hazard Rated
Yes
For Outdoor Traction
No
ASTM Footwear Class
F2413-11 I/75 C/75
Predominant Footwear Color
Brown
Shank Material
Fiberglass
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Sole Pattern
Lug
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.63, Dairy Tile (Oily): 0.23, Dairy Tile (Oily/Wet): 0.23, Dairy Tile (Wet): 0.34
All-Leather Upper
Yes
Insole Material
Memory Foam, Polyurethane
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Construction
Welted
Style Family
8-Inch Work Boot
Toe Cap Material
Steel
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Insole Material (PRINT)
Foam, Polyurethane
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Fiberglass
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Brown

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 804-4378, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.