Men's 8-Inch Work Boot, 11 EE, Steel Toe, 8 in H, Light Brown, 8044208

  • Mfr # 804-4208 112E

  • Zoro # G1885725


product price:  $289.99
/pr
Free Shipping & Returns

Key Features

Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4208 112E
Zoro #
G1885725
UPC #
014799836313
Country of Origin
United States

Dimensions

Size
11
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
Less Than 1/2 in
Size (PRINT)
11
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Removable Insole
Yes
Non Metallic Upper
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
300 Degrees F
Waterproof Type
None
Footwear Style
8 in Work Boot
Footwear Shank Type
Fiberglass
Toe Shape
Round
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Insulated
No
Midsole Material
Rubber
Footwear Construction Type
Goodyear(TM) Storm Welted
For Outdoor Traction
No
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.58
Shank Material
Fiberglass
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Standards
ASTM F2413-11
Footwear Closure Type
Lace Up
CSA Footwear Standard
Electrical-Shock Protection
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Chevron
Predominant Footwear Color
Brown
Insulation Type
None
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Last Number or Name
4258
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.48
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 M I/75 C/75
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Upper Color
Tan
Non-Marking Upper
No
Heel Style
Flat Heel
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.48
Series
American Heritage
Metatarsal Guard Style
None
Slip Resistant
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.28
Maximum Heat Rating
300 Degrees F
CSA Standards Met
Electrical Shock Protection
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Slip-Resistance Value - Mark II - Wet
0.62
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.58
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
Style Family
8-Inch Work Boot
Liner Technology
Comfort Weave
Construction
Welted
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Comfort Weave Vamp
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Fiberglass
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.