Shop THOROGOOD SHOES

Men's 8-Inch Work Boot, 6 1/2 D, Steel Toe, 8 in H, Brown, 804-4378

  • Mfr # 804-4378 6.5D
  • Zoro # G6606551

product price: 
$
284.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
804-4378 6.5D
Zoro #
G6606551
UPC #
840777137901
Country of Origin
United States
Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Insulated
No
Chain Saw Cut Resistant
No
Conductive
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.23
Wide Toe Cap
No
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
0.63
Insole System
Poron 4000 w/Memory Foam Insole & Arch Over Anti-Fatigue Mat Filler
Footwear Closure Type
Lace Up
Max. Heat Rating
300 Degrees F
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Removable Insole
Yes
Toe Shape
Round
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Fiberglass
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
0.34
Upper Boot Material
All Leather
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
0.23
Last Number or Name
4258
Footwear Construction Type
Welted
Metatarsal System
No
Footwear Shank Type
Fiberglass
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Metatarsal Guard
No
Footwear Sole Pattern
Lug
Standards
F2413-17ASTM
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Non Metallic Upper
No
Ninety Degree Heel
Yes
Midsole Material
Rubber
Chemical Resisting Sole
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
None
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.63, Dairy Tile (Oily): 0.23, Dairy Tile (Oily/Wet): 0.23, Dairy Tile (Wet): 0.34
Toe Cap Material
Steel
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Maximum Heat Rating
300 Degrees F
Style Family
8-Inch Work Boot
Construction
Welted
Insole Material
Memory Foam, Polyurethane
Closure
Lace Up
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Fiberglass
Gender (PRINT)
Men's
Insole Material (PRINT)
Foam, Polyurethane
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Brown

Dimensions

Size
6 1/2
Width
D
Height
8 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
6 1/2

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number 804-4378, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.