Men's 8-Inch Work Boot, 6 D, Steel Toe, 8 in H, Brown, 804-4378

  • Mfr # 804-4378 6D

  • Zoro # G6619958


product price:  $295.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-4378 6D
Zoro #
G6619958
UPC #
840777137895
Country of Origin
United States

Dimensions

Size
6
Width
D
Height
8 in
Heel Height
1/2 in
Footwear Width
D
Overall Height
8 in
Size (PRINT)
6

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Last Number or Name
4258
Standards
F2413-17ASTM
Satra Slip Test Results- Dairy Tile Oily
0.23
Insole System
Poron 4000 w/Memory Foam Insole & Arch Over Anti-Fatigue Mat Filler
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Better
Footwear Construction Type
Welted
Conductive
No
Shank Material
Fiberglass
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
0.23
Upper Material Description
Leather
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Static Dissipative
No
Footwear Shank Type
Fiberglass
Ninety Degree Heel
Yes
Insulated
No
Upper Boot Material
All Leather
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Dry
0.63
Chemical Resisting Sole
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Lug
Completely Non Metallic
No
Non Metallic Upper
No
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Insulation Type
None
Wide Toe Cap
No
Footwear Style
8 in Work Boot
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Waterproof Type
None
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.34
Metatarsal System
No
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.63, Dairy Tile (Oily): 0.23, Dairy Tile (Oily/Wet): 0.23, Dairy Tile (Wet): 0.34
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Insole Material
Foam, Polyurethane
Toe Cap Material
Steel
Construction
Welted
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Closure
Lace Up
Style Family
8-Inch Work Boot
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Insole Material (PRINT)
Foam, Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 804-4378, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.