Men's 8-Inch Work Boot, 6 D, Steel Toe, 8 in H, Light Brown, 8044208

  • Mfr # 804-4208 6D

  • Zoro # G1885926


product price:  $289.99
/pr
Free Shipping & Returns

Key Features

Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4208 6D
Zoro #
G1885926
UPC #
014799986322
Country of Origin
United States

Dimensions

Size
6
Width
D
Height
8 in
Footwear Width
D
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
6

Details

Item
8-Inch Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
For Outdoor Traction
No
Insulation Type
None
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
300 Degrees F
Predominant Footwear Color
Brown
Metatarsal Guard
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.58
Midsole Material
Rubber
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Insulated
No
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.48
Footwear Construction Type
Goodyear(TM) Storm Welted
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Fiberglass
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Standards
ASTM F2413-11
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 M I/75 C/75
Wide Toe Cap
No
Completely Non Metallic
No
Footwear Style
8 in Work Boot
CSA Footwear Standard
Electrical-Shock Protection
Toe Shape
Round
Shank Material
Fiberglass
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Chevron
Puncture Resistant Insole
No
Removable Insole
Yes
Last Number or Name
4258
Manufacturers Suggested Sole Slip Rating
Better
Oil Resisting Sole
Yes
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Series
American Heritage
Upper Color
Tan
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.48
Construction
Welted
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.62
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Oily
0.28
Style Family
8-Inch Work Boot
Liner Technology
Comfort Weave
Slip-Resistance Value - Mark II - Dry
0.58
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Toe Cap Material
Steel
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
Maximum Heat Rating
300 Degrees F
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Fiberglass
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Comfort Weave Vamp
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.