Shop THOROGOOD SHOES

Men's 8-Inch Work Boot, 7 1/2 D, Steel Toe, 8 in H, Light Brown, 8044208

  • Mfr # 804-4208 75D
  • Zoro # G1885810

product price: 
$
284.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
804-4208 75D
Zoro #
G1885810
UPC #
014799838188
Country of Origin
United States
Item
8-Inch Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Standards
ASTM F2413-11
Footwear Construction Type
Goodyear(TM) Storm Welted
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Fiberglass
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Max. Heat Rating
300 Degrees F
Conductive
No
Footwear Sole Pattern
Chevron
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Electrical-Shock Protection
Predominant Footwear Color
Brown
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Footwear Shank Type
Fiberglass
ASTM Footwear Class
F2413-11 M I/75 C/75
Upper Material Description
Full Grain Leather
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Chemical Resisting Sole
No
Removable Insole
Yes
Non Metallic Upper
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
0.48
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Last Number or Name
4258
Footwear Style
8 in Work Boot
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.58
Insulation Type
None
Toe Shape
Round
Midsole Material
Rubber
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Upper Color
Tan
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.48
Series
American Heritage
Slip-Resistance Value - Mark II - Oily
0.28
Toe Cap Material
Steel
Construction
Welted
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.58
Heel Definition
Flat Heel
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Wet
0.62
Liner Technology
Comfort Weave
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Shank Material (PRINT)
Fiberglass
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Comfort Weave Vamp
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Light Brown

Dimensions

Size
7 1/2
Width
D
Height
8 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
7 1/2
Overall Height
8 in

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.