Men's 8-Inch Work Boot, 7 D, Steel Toe, 8 in H, Light Brown, 8044208

  • Mfr # 804-4208 7D
  • Zoro # G1885917
product price: 
$
284.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-4208 7D
Zoro #
G1885917
UPC #
014799838171
Country of Origin
United States

Dimensions

Size
7
Width
D
Height
8 in
Heel Height
1/2 in
Footwear Width
D
Overall Height
8 in
Size (PRINT)
7

Details

Item
8-Inch Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Style
8 in Work Boot
Chain Saw Cut Resistant
No
Insulation Type
None
Puncture Resistant Insole
No
Conductive
No
Max. Heat Rating
300 Degrees F
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Insulated
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Goodyear(TM) Storm Welted
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Shank Material
Fiberglass
Footwear Sole Pattern
Chevron
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Dry
0.58
Upper Material Description
Full Grain Leather
Non-Marking Sole
Yes
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
0.48
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 M I/75 C/75
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
No
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Last Number or Name
4258
Chemical Resisting Sole
No
Waterproof Type
None
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
For Outdoor Traction
No
Ninety Degree Heel
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
CSA Footwear Standard
Electrical-Shock Protection
Oil Resisting Sole
Yes
Toe Shape
Round
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Slip Resistant
Yes
Upper Color
Tan
Series
American Heritage
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.48
Heat Resistant
No
Metatarsal Guard Style
None
Maximum Heat Rating
300 Degrees F
Liner Technology
Comfort Weave
Heel Definition
Flat Heel
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.58
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
Slip-Resistance Value - Mark II - Oily
0.28
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.62
Construction
Welted
All-Leather Upper
Yes
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Fiberglass
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Comfort Weave Vamp
Outsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Light Brown

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.