Men's 8-Inch Work Boot, 7 EE, Steel Toe, 8 in H, Light Brown, 8044208

  • Mfr # 804-4208 72E

  • Zoro # G1885768


product price:  $289.99
/pr
Free Shipping & Returns

Key Features

Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4208 72E
Zoro #
G1885768
UPC #
-
Country of Origin
United States

Dimensions

Size
7
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
Less Than 1/2 in
Size (PRINT)
7
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
CSA Footwear Standard
Electrical-Shock Protection
Footwear Sole Pattern
Chevron
Conductive
No
Last Number or Name
4258
ASTM Footwear Class
F2413-11 M I/75 C/75
Chemical Resisting Sole
No
Footwear Style
8 in Work Boot
Non-Marking Sole
Yes
Max. Heat Rating
300 Degrees F
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Fiberglass
Waterproof Type
None
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Satra Slip Test Results- Dairy Tile Wet
0.48
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Completely Non Metallic
No
Standards
ASTM F2413-11
Insulation Type
None
Metatarsal Guard
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Toe Shape
Round
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Insulated
No
Ninety Degree Heel
No
Footwear Construction Type
Goodyear(TM) Storm Welted
Oil Resisting Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.58
Static Dissipative
No
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.48
Metatarsal Guard Style
None
Series
American Heritage
Slip Resistant
Yes
Non-Marking Upper
No
Upper Color
Tan
Heat Resistant
No
Liner Technology
Comfort Weave
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.62
Toe Cap Material
Steel
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
Construction
Welted
CSA Standards Met
Electrical Shock Protection
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.58
Slip-Resistance Value - Mark II - Oily
0.28
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Maximum Heat Rating
300 Degrees F
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Liner Material (PRINT)
Comfort Weave Vamp
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.