Men's 8-Inch Work Boot, 8 1/2 EE, Steel Toe, 8 in H, Brown, 804-4378

  • Mfr # 804-4378 8.5EE
  • Zoro # G6623747
product price: 
$
284.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-4378 8.5EE
Zoro #
G6623747
UPC #
014799881405
Country of Origin
United States

Dimensions

Size
8 1/2
Width
EE
Height
8 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
8 in
Size (PRINT)
8 1/2

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.34
Toe Shape
Round
For Outdoor Traction
No
Standards
F2413-17ASTM
Metal Chip Resisting Sole
No
Conductive
No
Predominant Footwear Color
Brown
Insole System
Poron 4000 w/Memory Foam Insole & Arch Over Anti-Fatigue Mat Filler
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily
0.23
Midsole Material
Rubber
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Lug
Upper Material Description
Leather
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Chemical Resisting Sole
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Waterproof Type
None
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
0.63
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
0.23
Electrical Hazard Rated
Yes
Static Dissipative
No
Footwear Style
8 in Work Boot
Footwear Shank Type
Fiberglass
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Last Number or Name
4258
Max. Heat Rating
300 Degrees F
Footwear Construction Type
Welted
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.63, Dairy Tile (Oily): 0.23, Dairy Tile (Oily/Wet): 0.23, Dairy Tile (Wet): 0.34
Maximum Heat Rating
300 Degrees F
Insole Material
Memory Foam, Polyurethane
Toe Cap Material
Steel
Style Family
8-Inch Work Boot
Construction
Welted
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
All-Leather Upper
Yes
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Fiberglass
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Foam, Polyurethane
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Brown

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 804-4378, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.