Men's 8-Inch Work Boot, 8 EE, Steel Toe, 8 in H, Light Brown, 8044208
Mfr # 804-4208 82E
Zoro # G1885759
product price:Â $289.99
/pr
Free Shipping & Returns
Key Features
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
804-4208 82E
Zoro #
G1885759
UPC #
014799836252
Country of Origin
United States
Dimensions
Size
8
Width
EE
Height
8 in
Heel Height
Less Than 1/2 in
Footwear Width
EE
Size (PRINT)
8
Overall Height
8 in
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.