Men's All Leather Upper, Rubber Outsole, Plain Toe, Lace Up, Black Walnut, 10-1/2 W

  • Mfr # 834-6888 W 10.5

  • Zoro # G003964658


product price:  $188.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black Walnut
Footwear Closure Type
Lace Up
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834-6888 W 10.5
Zoro #
G003964658
UPC #
014799763688
Country of Origin
China

Dimensions

Size
10-1/2
Footwear Width
W
Height
8 in
Footwear Size
10 1/2

Details

Item
8 in Work Boot
Toe Type
Plain
Color
Black Walnut
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
All Leather
Outsole Material
Rubber
Midsole Material
PVC
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Shineable Toe
Yes
Puncture Resistant Insole
No
Waterproof
Yes
Insulation Weight
None
Insole System
Single Density Polyurethane
Insulated
No
Shank Material
Composite
Footwear Sole Pattern
Multi Directional Lug
Non-Marking Sole
Yes
Footwear Style
8 in Work Boot
Last Number or Name
6888
Max. Heat Rating
Not Rated
ASTM Footwear Class
F3445
Standards
ASTM F3445
Completely Non Metallic
No
Liner Material
Mesh
Style Number
834-6888
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Removable Insole
Yes
Waterproof Type
Waterproof Membrane
Toe Shape
Round
Wide Toe Cap
No
Upper Material Description
Leather
Footwear Shank Type
Composite
Ninety Degree Heel
No
Conductive
No
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Insulation Type
None

Description

8 in Work Boot, Footwear Style 8 in Work Boot, 10-1/2, W, Men's, Brown, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black Walnut, Style Number 834-6888, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.