Men's All Leather Upper, Rubber Outsole, Plain Toe, Lace Up, Black Walnut, 11 M

  • Mfr # 834-6888 M 11

  • Zoro # G203964601


product price:  $188.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black Walnut
Footwear Closure Type
Lace Up
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834-6888 M 11
Zoro #
G203964601
UPC #
014799755362
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Height
8 in
Footwear Size
11

Details

Item
8 in Work Boot
Toe Type
Plain
Color
Black Walnut
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
All Leather
Outsole Material
Rubber
Insole System
Single Density Polyurethane
Liner Material
Mesh
Completely Non Metallic
No
Last Number or Name
6888
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Style Number
834-6888
Footwear Style
8 in Work Boot
Insulated
No
Midsole Material
PVC
ASTM Footwear Class
F3445
Shineable Toe
Yes
Non Metallic Upper
Yes
Waterproof
Yes
Predominant Footwear Color
Brown
Footwear Sole Pattern
Multi Directional Lug
Non-Marking Sole
Yes
Chemical Resisting Sole
No
Shank Material
Composite
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Standards
ASTM F3445
Manufacturers Suggested Sole Slip Rating
Best
Insulation Weight
None
Toe Shape
Round
Removable Insole
Yes
Wide Toe Cap
No
Static Dissipative
No
Upper Material Description
Leather
Waterproof Type
Waterproof Membrane
Conductive
No
Footwear Shank Type
Composite
Ninety Degree Heel
No
Insulation Type
None
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No

Description

Military/Tactical Boot, Footwear Style Work Boot, 11, M, Men's, Brown, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black Walnut, Style Number 834-6888, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.