Men's All Leather Upper, Rubber Outsole, Plain Toe, Lace Up, Black Walnut, 13 W
Mfr # 834-6888 W 13
Zoro # G803964605
product price:Â $188.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Height
8 in
Color
Black Walnut
Footwear Closure Type
Lace Up
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
834-6888 W 13
Zoro #
G803964605
UPC #
014799763725
Country of Origin
China
Dimensions
Size
13
Footwear Width
W
Height
8 in
Footwear Size
13
Description
8 in Work Boot, Footwear Style 8 in Work Boot, 13, W, Men's, Brown, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black Walnut, Style Number 834-6888, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.