Men's Chelsea Boot, 10 M, Leather, Trail Crazyhorse

  • Mfr # 804-3166 M 100

  • Zoro # G710063002


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Color
Trail Crazyhorse
Waterproof
No
Upper Material
Leather
Gender
Men's
Closure
Pull On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-3166 M 100
Zoro #
G710063002
UPC #
840777102046
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Overall Height
6 in
Width
M
Size (PRINT)
10

Details

Item
Chelsea Boot
Color
Trail Crazyhorse
Waterproof
No
Upper Material
Leather
Gender
Men's
Closure
Pull On
Insulated
No
Electrical Hazard Rated
Yes
Puncture-Resistant Sole (PRINT)
Yes
Toe Cap Material
Composite
Oil Resisting Sole
Yes
Metatarsal Guard (PRINT)
No
Completely Non Metallic
Yes
Puncture Resistant Insole
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Technology
Removable Insole
All-Leather Upper
Yes
Midsole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Thoro-Flex
Construction
Direct Attached
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material
TPU
Metal Chip Resisting Sole
Yes
Chemical-Resisting Sole (PRINT)
No
Static Dissipative
No
Shank Material
Composite
Midsole Material
Polyurethane
Outsole Technology
Thoro-Flex
Non-Marking Sole
Yes
Style Number
804-3166
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Removable Insole
Yes
Metatarsal Guard
No
Conductive
No
Chemical Resisting Sole
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Non Metallic Upper
Yes
Heel Definition
Flat Heel
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Better
Upper Material (PRINT)
Leather
Style Family
Chelsea Boot
Shank Material (PRINT)
Composite
Wide Toe Cap
No
Insole Material
Polyurethane
Outsole Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Maximum Heat Rating
Not Rated

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Trail Crazyhorse, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.