Men's Chelsea Boot, 10 W, Leather, Trail Crazyhorse
- Mfr # 804-3166 W 100
- Zoro # G010063054
product price:Â
$
130.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Trail Crazyhorse
Waterproof
No
Upper Material
Leather
Gender
Men's
Outsole Material (PRINT)
TPU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804-3166 W 100
- Zoro #
- G010063054
- UPC #
- 840777102183
- Country of Origin
- China
Dimensions
- Size
- 10
- Footwear Width
- W
- Size (PRINT)
- 10
- Width
- W
- Overall Height
- 6 in
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Trail Crazyhorse, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.