Men's Chelsea Boot, 11 1/2 M, Leather, Trail Crazyhorse

  • Mfr # 804-3166 M 115

  • Zoro # G310063044


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Color
Trail Crazyhorse
Waterproof
No
Upper Material
Leather
Gender
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-3166 M 115
Zoro #
G310063044
UPC #
840777102077
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
M
Size (PRINT)
11 1/2
Overall Height
6 in
Width
M

Details

Item
Chelsea Boot
Color
Trail Crazyhorse
Waterproof
No
Upper Material
Leather
Gender
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material
TPU
Toe Shape
Round
Non Metallic Upper
Yes
Outsole Technology
Thoro-Flex
Non-Marking Sole
Yes
Metatarsal Guard (PRINT)
No
Electrical Hazard Rated
Yes
Shank Material
Composite
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Insole Material
Polyurethane
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Closure
Pull On
Manufacturers Suggested Sole Slip Rating
Better
Outsole Technology (PRINT)
Thoro-Flex
Construction
Direct Attached
Midsole Material
Polyurethane
Insulated
No
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
TPU
Conductive
No
Puncture-Resistant Sole (PRINT)
Yes
Wide Toe Cap
No
Chemical-Resisting Sole (PRINT)
No
Heel Definition
Flat Heel
Chemical Resisting Sole
No
Shank Material (PRINT)
Composite
Oil Resisting Sole
Yes
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Toe Cap Material
Composite
Style Family
Chelsea Boot
Metal Chip-Resisting Sole (PRINT)
Yes
Static Dissipative
No
Puncture Resistant Insole
Yes
Insole Technology
Removable Insole
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating (PRINT)
Not Rated
Completely Non Metallic
Yes
Style Number
804-3166
Removable Insole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Maximum Heat Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Trail Crazyhorse, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.