Shop DUPONT

Hooded Disposable Coveralls, 4Xl, White, Tyvek(R) 400 D, zipper

  • Mfr # TD127SWB4X0025CM
  • Zoro # G4612246

product price: 
$
270.99
/pk of 25, $10.84/ea
Free Shipping & Returns

Key Features

Color
Blue/White
Material
Tyvek 400 D
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TD127SWB4X0025CM
Zoro #
G4612246
UPC #
888120009581
Country of Origin
Viet Nam
Item
Disposable Coveralls
Color
Blue/White
Material
Tyvek 400 D
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz 1.8 oz
Inseam
32 1/2 in
Series
Tyvek 400 D
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Level of Protection
Dry Particulate, Reduced Spray
Color Family
White/Blue
Features
Comfort Fit Design
Material Weight
1.2 oz/sq yd
Packaging
Bulk
Breathable Back Style
Full
Anti-Static
No
Hood Style
Respirator Fit
Includes Boot Covers
No
Material Performance
Light Duty
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Garment Style
Coverall
Spray Tight
No
Liquid Tight
No
Gas Tight
No
Reduced Spray
Yes
Brand and Series
Dupont Tyvek(R) 400 D
Includes Thumb Loops
No
Attached Hood
Yes
Includes Outer Boot Flaps
No
High-Visibility
No
Pathogen and Chemical Ratings
Meets ASTM F739
Flame Resistance and Retardance Ratings
16 CFR 1610
Wrist Closure
Elastic
Closure Features
Storm Flap
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
EPA Protection Level
C
Front Closure
Zipper
Shell Material
Tyvek(R) 400 D
Wire Color
Blue/White
Traction Material
Tyvek 400 D

Dimensions

Size
4XL
Fits Waist Size
62 1/2 in
Thickness
Front - 5.7 mil, Back - 12 mil
Fits Chest Size
Comfort Fit Design
Length
80"
Minimum Height
76 in
Maximum Height
79 in
Chest Size - Maximum
56 1/4 in
Chest Size - Minimum
52-3/4 in

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 56 1/4 in, Chest Size - Minimum 52 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Blue/White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.