Men's Chelsea Boot, 9 M, Leather, Trail Crazyhorse

  • Mfr # 804-3166 M 090

  • Zoro # G010063047


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Color
Trail Crazyhorse
Waterproof
No
Upper Material
Leather
Gender
Men's
Metatarsal Guard (PRINT)
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-3166 M 090
Zoro #
G010063047
UPC #
840777102022
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Overall Height
6 in
Size (PRINT)
9
Width
M

Details

Item
Chelsea Boot
Color
Trail Crazyhorse
Waterproof
No
Upper Material
Leather
Gender
Men's
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
Puncture Resistant Insole
Yes
Midsole Material
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Removable Insole
Yes
Shank Material
Composite
Style Number
804-3166
Shank Material (PRINT)
Composite
Oil Resisting Sole
Yes
Outsole Technology (PRINT)
Thoro-Flex
Heel Definition
Flat Heel
Outsole Material
TPU
Style Family
Chelsea Boot
Static Dissipative
No
Outsole Technology
Thoro-Flex
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Non Metallic Upper
Yes
Insole Material
Polyurethane
Wide Toe Cap
No
Electrical Hazard Rated
Yes
All-Leather Upper
Yes
Outsole Material (PRINT)
TPU
Metal Chip Resisting Sole
Yes
Conductive
No
Completely Non Metallic
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard
No
Closure
Pull On
Toe Shape
Round
Chemical Resisting Sole
No
Midsole Material (PRINT)
Polyurethane
Insulated
No
Non-Marking Sole
Yes
Insole Technology
Removable Insole
Maximum Heat Rating (PRINT)
Not Rated
Manufacturers Suggested Sole Slip Rating
Better
Construction
Direct Attached
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Maximum Heat Rating
Not Rated
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Trail Crazyhorse, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.