Shop THOROGOOD SHOES
See all product information
Create Account
Men's Hiker Boot, 11 1/2, Composite Toe, 6 in H, Black/Gray, 804-6290
- Mfr # 804-6290 M 11.5
- Zoro # G002716548
product price:Â
$
129.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
M
Style Number
804-6290
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804-6290 M 11.5
- Zoro #
- G002716548
- UPC #
- 840777158593
- Country of Origin
- China
Dimensions
- Size
- 11 1/2
- Width
- M
- Footwear Width
- M
- Height
- 6 in
- Heel Height
- 1 in
- Boot Height
- 6 in
- Size (PRINT)
- 11 1/2
- Overall Height
- 6 in
Description
Work Boots,WaterPairoof CrossTrex,Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.