Men's Hiker Boot, 12, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 M 12

  • Zoro # G502716543


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
M
Style Number
804-6290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6290 M 12
Zoro #
G502716543
UPC #
840777158609
Country of Origin
China

Dimensions

Size
12
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
12

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Waterproof Type
Waterproof Membrane
Upper Color
Black/Gray
Slip Resistant
Yes
Midsole Material
EVA
Safety Criteria
No
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Heel Style
Defined Heel
Insulation Type
None
Non-Marking Upper
Yes
Lugs
Plastic
Footwear Shank Type
Composite
Chemical Resisting Sole
No
Heat Resistant
No
Footwear Construction Type
Cemented
Toe Style
Round Toe
Closure Type
Zip
Shank Material
Composite
Footwear Sole Pattern
Exclusive Design
Insole Color
Black
Liner Material
Mesh
Footwear Style
Hiker Boot
Oil Resisting Sole
Yes
Wide Toe Cap
No
Footwear Shank
Yes
Ninety Degree Heel
No
Non Metallic Upper
Yes
Footwear Closure Type
Side Zipper
Outsole Technology
Crosstrex 360
Resists
Slips
Predominant Footwear Color
Black
Insulated
No
Standards
ASTM F2913
Insole Material
Polyurethane
Upper Material
Leather, Mesh
Midsole Technology
Cemented
Metal Chip Resisting Sole
No
Laces Color
Black
Removable Insole
Yes
Insole System
Removable
Upper Material Description
Leather/Mesh
Static Dissipative
No
Metatarsal Guard
No
Toe Shape
Round
Conductive
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Metatarsal Guard Style
None
Outsole Material
Rubber
Footwear Construction
Cemented
Puncture Resistant Insole
No
Completely Non Metallic
No
Last Number or Name
Crosstrex
Outsole Color
Black
For Outdoor Traction
Yes
Chain Saw Cut Resistant
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Technology
Removable
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Outsole Technology (PRINT)
Crosstrex 360
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Metatarsal Guard (PRINT)
No
Construction
Cemented
Gender (PRINT)
Men's
Toe Cap Material
Composite
Midsole Technology (PRINT)
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Hiker Boot
Liner Material (PRINT)
Mesh
Heel Definition
Defined Heel
Outsole Material (PRINT)
Rubber
Closure
Side Zipper
Shank Material (PRINT)
Composite
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.