Men's Hiker Boot, 13, Composite Toe, 6 in H, Black, 804-6296

  • Mfr # 804-6296 W 130

  • Zoro # G3788703


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
804-6296
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-6296 W 130
Zoro #
G3788703
UPC #
840777159163
Country of Origin
China

Dimensions

Size
13
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6296
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Wide Toe Cap
No
For Outdoor Traction
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.78
Footwear Construction Type
Cemented
Static Dissipative
No
Waterproof Type
Bootie
Upper Material
Leather, Mesh
Insulated
No
Footwear Sole Pattern
Lug
Midsole Material
EVA
Electrical Hazard Rated
Yes
Max. Heat Rating
300 Degrees F
Insulation Type
None
Upper Material Description
Leather/Mesh
Conductive
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Liner Material
Mesh
Puncture Resistant Insole
No
Footwear Style
Hiker Boot
Removable Insole
Yes
Completely Non Metallic
Yes
Outsole Material
Rubber
Toe Shape
Round
Metal Chip Resisting Sole
No
Metatarsal System
No
Ninety Degree Heel
No
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Non-Metallic
Chain Saw Cut Resistant
No
Last Number or Name
XC520ST
Metatarsal Guard
No
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Shank Material
Composite
Insole System
Single Density PU Outsole
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.80, Dairy Tile (Wet): 0.78
Closure
Lace Up
Toe Cap Material
Composite
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Construction
Cemented
Upper Material (PRINT)
Leather, Mesh
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Hiker Boot
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating
300 Degrees F
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 804-6296

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.