Shop THOROGOOD SHOES

Men's Hiker Boot, 10, Composite Toe, 6 in H, Black, 804-6296

  • Mfr # 804-6296 W 100

  • Zoro # G3790499


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
804-6296
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-6296 W 100
Zoro #
G3790499
UPC #
840777159118
Country of Origin
China

Dimensions

Size
10
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6296
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Metatarsal System
No
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Last Number or Name
XC520ST
Oil Resisting Sole
Yes
Wide Toe Cap
No
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Lug
Removable Insole
Yes
Electrical Hazard Rated
Yes
Max. Heat Rating
300 Degrees F
Metatarsal Guard
No
Insulated
No
Predominant Footwear Color
Black
Insole System
Single Density PU Outsole
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Liner Material
Mesh
Outsole Material
Rubber
Upper Material Description
Leather/Mesh
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
0.78
Insulation Type
None
Footwear Style
Hiker Boot
For Outdoor Traction
No
Footwear Shank Type
Non-Metallic
Waterproof Type
Bootie
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Conductive
No
Upper Material
Leather, Mesh
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Static Dissipative
No
Shank Material
Composite
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.80, Dairy Tile (Wet): 0.78
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Construction
Cemented
Style Family
Hiker Boot
Shank Material (PRINT)
Composite
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Toe Cap Material
Composite
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 804-6296

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.