Men's Hiker Boot, 13, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 M 13

  • Zoro # G702684048


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
M
Style Number
804-6290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6290 M 13
Zoro #
G702684048
UPC #
840777158616
Country of Origin
China

Dimensions

Size
13
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Toe Shape
Round
Completely Non Metallic
No
Metatarsal Guard
No
Slip Resistant
Yes
Footwear Shank
Yes
Waterproof Type
Waterproof Membrane
Non-Marking Upper
Yes
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Insulation Type
None
Shank Material
Composite
Closure Type
Zip
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Insulated
No
Midsole Material
EVA
Outsole Color
Black
Removable Insole
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Last Number or Name
Crosstrex
Footwear Construction
Cemented
Footwear Style
Hiker Boot
Static Dissipative
No
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Upper Color
Black/Gray
Safety Criteria
No
Upper Material
Leather, Mesh
Conductive
No
Heel Style
Defined Heel
Standards
ASTM F2913
Insole Color
Black
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Heat Resistant
No
Footwear Closure Type
Side Zipper
Lugs
Plastic
Insole Material
Polyurethane
Midsole Technology
Cemented
Metatarsal Guard Style
None
Footwear Shank Type
Composite
Non-Marking Sole
No
Laces Color
Black
Outsole Technology
Crosstrex 360
Footwear Construction Type
Cemented
Footwear Sole Pattern
Exclusive Design
Resists
Slips
Insole System
Removable
For Outdoor Traction
Yes
Toe Style
Round Toe
Liner Material
Mesh
Upper Material Description
Leather/Mesh
Construction
Cemented
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Closure
Side Zipper
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Technology
Removable
Style Family
Hiker Boot
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Heel Definition
Defined Heel
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Crosstrex 360
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Midsole Technology (PRINT)
Cemented
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Composite
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.