Men's Hiker Boot, 14, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 M 14

  • Zoro # G802716540


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
M
Style Number
804-6290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6290 M 14
Zoro #
G802716540
UPC #
840777158623
Country of Origin
China

Dimensions

Size
14
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in
Boot Height
6 in
Size (PRINT)
14
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Conductive
No
Footwear Sole Pattern
Exclusive Design
Lugs
Plastic
Oil Resisting Sole
Yes
Outsole Technology
Crosstrex 360
Predominant Footwear Color
Black
Outsole Material
Rubber
Insole Material
Polyurethane
Removable Insole
Yes
Footwear Shank Type
Composite
Ninety Degree Heel
No
Waterproof Type
Waterproof Membrane
Non-Marking Upper
Yes
Metal Chip Resisting Sole
No
Insulated
No
Metatarsal Guard
No
Puncture Resistant Insole
No
Midsole Material
EVA
Laces Color
Black
Shank Material
Composite
Static Dissipative
No
Chemical Resisting Sole
No
Midsole Technology
Cemented
Last Number or Name
Crosstrex
Heat Resistant
No
For Outdoor Traction
Yes
Wide Toe Cap
No
Toe Shape
Round
Footwear Style
Hiker Boot
Chain Saw Cut Resistant
No
Closure Type
Zip
Safety Criteria
No
Metatarsal Guard Style
None
Insole Color
Black
Electrical Hazard Rated
Yes
Standards
ASTM F2913
Upper Material Description
Leather/Mesh
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Footwear Construction
Cemented
Non Metallic Upper
Yes
Outsole Color
Black
Upper Material
Leather, Mesh
Toe Style
Round Toe
Non-Marking Sole
No
Liner Material
Mesh
Slip Resistant
Yes
Footwear Closure Type
Side Zipper
Upper Color
Black/Gray
Insulation Type
None
Completely Non Metallic
No
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Defined Heel
Footwear Construction Type
Cemented
Footwear Shank
Yes
Resists
Slips
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Closure
Side Zipper
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
Hiker Boot
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Heel Definition
Defined Heel
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Cemented
Insole Technology
Removable
Shank Material (PRINT)
Composite
Construction
Cemented
Upper Material (PRINT)
Leather, Mesh
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Technology (PRINT)
Crosstrex 360
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.