Men's Hiker Boot, 14, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 W 14
  • Zoro # G802684016
product price: 
$
130.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Black/Gray
Width
W
Style Number
804-6290
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
804-6290 W 14
Zoro #
G802684016
UPC #
840777158739
Country of Origin
China
Item
Hiker Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Predominant Footwear Color
Black
Insulation Type
None
Standards
ASTM F2913
Removable Insole
Yes
Midsole Material
EVA
Heat Resistant
No
Lugs
Plastic
Upper Color
Black/Gray
Liner Material
Mesh
Insulated
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Conductive
No
Toe Style
Round Toe
Oil Resisting Sole
Yes
Upper Material
Leather, Mesh
Ninety Degree Heel
No
Outsole Color
Black
Last Number or Name
Crosstrex
Chemical Resisting Sole
No
Insole Material
Polyurethane
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Outsole Material
Rubber
Toe Shape
Round
Heel Style
Defined Heel
Outsole Technology
Crosstrex 360
Metatarsal Guard Style
None
Footwear Style
Hiker Boot
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Wide Toe Cap
No
For Outdoor Traction
Yes
Chain Saw Cut Resistant
No
Slip Resistant
Yes
Non-Marking Sole
No
Resists
Slips
Metatarsal Guard
No
Footwear Construction Type
Cemented
Closure Type
Zip
Footwear Sole Pattern
Exclusive Design
Footwear Construction
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Laces Color
Black
Midsole Technology
Cemented
Footwear Closure Type
Side Zipper
Completely Non Metallic
No
Footwear Shank
Yes
Waterproof Type
Waterproof Membrane
Safety Criteria
No
Insole Color
Black
Shank Material
Composite
Metal Chip Resisting Sole
No
Upper Material Description
Leather/Mesh
Footwear Shank Type
Composite
Non-Marking Upper
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Midsole Technology (PRINT)
Cemented
Toe Cap Material
Composite
Construction
Cemented
Closure
Side Zipper
Metal Chip-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Crosstrex 360
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Chemical-Resisting Sole (PRINT)
No
Style Family
Hiker Boot
Shank Material (PRINT)
Composite
Insole Technology
Removable
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather, Mesh
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Black/Gray

Dimensions

Size
14
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Heel Height
1 in
Size (PRINT)
14
Overall Height
6 in

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.