Men's Hiker Boot, 16, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 W 16

  • Zoro # G002716555


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
W
Style Number
804-6290
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-6290 W 16
Zoro #
G002716555
UPC #
840777177419
Country of Origin
China

Dimensions

Size
16
Width
W
Footwear Width
W
Height
6 in
Heel Height
1 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
16

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Footwear Construction
Cemented
Conductive
No
Last Number or Name
Crosstrex
Insulation Type
None
Puncture Resistant Insole
No
Laces Color
Black
Removable Insole
Yes
Upper Material Description
Leather/Mesh
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Outsole Color
Black
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Safety Criteria
No
Shank Material
Composite
Oil Resisting Sole
Yes
Footwear Style
Hiker Boot
Footwear Shank Type
Composite
Footwear Sole Pattern
Exclusive Design
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Footwear Shank
Yes
Static Dissipative
No
Completely Non Metallic
No
For Outdoor Traction
Yes
Slip Resistant
Yes
Metal Chip Resisting Sole
No
Midsole Material
EVA
Closure Type
Zip
Chemical Resisting Sole
No
Insulated
No
Resists
Slips
Toe Shape
Round
Insole Color
Black
Standards
ASTM F2913
Upper Material
Leather, Mesh
Non-Marking Sole
No
Non Metallic Upper
Yes
Upper Color
Black/Gray
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Heat Resistant
No
Outsole Technology
Crosstrex 360
Lugs
Plastic
Outsole Material
Rubber
Wide Toe Cap
No
Heel Style
Defined Heel
Waterproof Type
Waterproof Membrane
Manufacturers Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Toe Style
Round Toe
Insole System
Removable
Ninety Degree Heel
No
Footwear Closure Type
Side Zipper
Liner Material
Mesh
Midsole Technology
Cemented
Chain Saw Cut Resistant
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Construction
Cemented
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Polyurethane
Style Family
Hiker Boot
Outsole Material (PRINT)
Rubber
Heel Definition
Defined Heel
Closure
Side Zipper
Insole Technology
Removable
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology (PRINT)
Cemented
Upper Material (PRINT)
Leather, Mesh
Toe Cap Material
Composite
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Crosstrex 360
All-Leather Upper
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.