Men's Hiker Boot, 4, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 M 4

  • Zoro # G102716523


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
M
Style Number
804-6290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6290 M 4
Zoro #
G102716523
UPC #
840777177761
Country of Origin
China

Dimensions

Size
4
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1 in
Size (PRINT)
4
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Upper Material
Leather, Mesh
Non Metallic Upper
Yes
Outsole Technology
Crosstrex 360
Insulation Type
None
Shank Material
Composite
Upper Color
Black/Gray
Midsole Technology
Cemented
Wide Toe Cap
No
Midsole Material
EVA
Heat Resistant
No
Oil Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Static Dissipative
No
Outsole Color
Black
Insole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Non-Marking Upper
Yes
Electrical Hazard Rated
Yes
Insulated
No
Footwear Sole Pattern
Exclusive Design
Lugs
Plastic
Slip Resistant
Yes
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Outsole Material
Rubber
Liner Material
Mesh
Predominant Footwear Color
Black
Toe Shape
Round
Footwear Construction Type
Cemented
Insole Color
Black
Puncture Resistant Insole
No
Last Number or Name
Crosstrex
Closure Type
Zip
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Metatarsal Guard
No
Footwear Closure Type
Side Zipper
Chemical Resisting Sole
No
Insole System
Removable
Heel Style
Defined Heel
Footwear Construction
Cemented
Upper Material Description
Leather/Mesh
For Outdoor Traction
Yes
Footwear Shank Type
Composite
Resists
Slips
Footwear Style
Hiker Boot
Removable Insole
Yes
Non-Marking Sole
No
Footwear Shank
Yes
Safety Criteria
No
Toe Style
Round Toe
Chain Saw Cut Resistant
No
Standards
ASTM F2913
Conductive
No
Laces Color
Black
Style Family
Hiker Boot
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology (PRINT)
Cemented
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Technology (PRINT)
Crosstrex 360
Closure
Side Zipper
Insole Technology
Removable
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Construction
Cemented
Ninety-Degree Heel (PRINT)
No
Heel Definition
Defined Heel
Shank Material (PRINT)
Composite
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.