Men's Hiker Boot, 4, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 W 4

  • Zoro # G102684013


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
W
Style Number
804-6290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6290 W 4
Zoro #
G102684013
UPC #
840777177785
Country of Origin
China

Dimensions

Size
4
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
4

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Insole System
Removable
Standards
ASTM F2913
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank
Yes
Ninety Degree Heel
No
Outsole Technology
Crosstrex 360
Chemical Resisting Sole
No
Insole Color
Black
Waterproof Type
Waterproof Membrane
Last Number or Name
Crosstrex
Outsole Color
Black
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Toe Shape
Round
Heel Style
Defined Heel
Removable Insole
Yes
Upper Material Description
Leather/Mesh
Footwear Shank Type
Composite
Conductive
No
Footwear Closure Type
Side Zipper
Footwear Construction Type
Cemented
Resists
Slips
Midsole Material
EVA
Toe Style
Round Toe
Insulation Type
None
Closure Type
Zip
Metatarsal Guard Style
None
Completely Non Metallic
No
Static Dissipative
No
Insole Material
Polyurethane
Metatarsal Guard
No
Footwear Sole Pattern
Exclusive Design
Upper Material
Leather, Mesh
Slip Resistant
Yes
Laces Color
Black
Non-Marking Upper
Yes
Safety Criteria
No
Outsole Material
Rubber
Puncture Resistant Insole
No
Footwear Style
Hiker Boot
Oil Resisting Sole
Yes
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Lugs
Plastic
Shank Material
Composite
Footwear Construction
Cemented
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Insulated
No
Metal Chip Resisting Sole
No
Liner Material
Mesh
Upper Color
Black/Gray
Predominant Footwear Color
Black
Midsole Technology
Cemented
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Closure
Side Zipper
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Cemented
Heel Definition
Defined Heel
Style Family
Hiker Boot
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Composite
Upper Material (PRINT)
Leather, Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Insole Technology
Removable
Construction
Cemented
Insole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Crosstrex 360
All-Leather Upper
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.