Men's Hiker Boot, 5 1/2, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 W 5.5

  • Zoro # G502684033


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
W
Style Number
804-6290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6290 W 5.5
Zoro #
G502684033
UPC #
840777177358
Country of Origin
China

Dimensions

Size
5 1/2
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Heel Height
1 in
Size (PRINT)
5 1/2
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Safety Criteria
No
Shank Material
Composite
Metal Chip Resisting Sole
No
Toe Style
Round Toe
Midsole Material
EVA
Laces Color
Black
Chemical Resisting Sole
No
Metatarsal Guard
No
Footwear Shank Type
Composite
Oil Resisting Sole
Yes
Upper Material
Leather, Mesh
Insulated
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Exclusive Design
Ninety Degree Heel
No
Outsole Technology
Crosstrex 360
Non-Marking Upper
Yes
Outsole Color
Black
Midsole Technology
Cemented
Completely Non Metallic
No
Footwear Style
Hiker Boot
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Waterproof Type
Waterproof Membrane
Footwear Closure Type
Side Zipper
Conductive
No
For Outdoor Traction
Yes
Insole Color
Black
Static Dissipative
No
Non Metallic Upper
Yes
Heel Style
Defined Heel
Upper Color
Black/Gray
Last Number or Name
Crosstrex
Resists
Slips
Wide Toe Cap
No
Metatarsal Guard Style
None
Lugs
Plastic
Removable Insole
Yes
Outsole Material
Rubber
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Electrical Hazard Rated
Yes
Insole System
Removable
Insulation Type
None
Standards
ASTM F2913
Heat Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Liner Material
Mesh
Footwear Shank
Yes
Footwear Construction Type
Cemented
Closure Type
Zip
Upper Material Description
Leather/Mesh
Slip Resistant
Yes
Toe Shape
Round
Footwear Construction
Cemented
Predominant Footwear Color
Black
Shank Material (PRINT)
Composite
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Composite
Construction
Cemented
Chemical-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Cemented
Insole Technology
Removable
Heel Definition
Defined Heel
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Closure
Side Zipper
Style Family
Hiker Boot
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Crosstrex 360
All-Leather Upper
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.