Men's Hiker Boot, 5, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 M 5

  • Zoro # G402684119


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
M
Style Number
804-6290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6290 M 5
Zoro #
G402684119
UPC #
840777177426
Country of Origin
China

Dimensions

Size
5
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1 in
Size (PRINT)
5
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Shank Material
Composite
Footwear Closure Type
Side Zipper
Toe Style
Round Toe
Liner Material
Mesh
Ninety Degree Heel
No
Safety Criteria
No
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
Yes
Oil Resisting Sole
Yes
Heat Resistant
No
Electrical Hazard Rated
Yes
Waterproof Type
Waterproof Membrane
Conductive
No
Completely Non Metallic
No
Non Metallic Upper
Yes
Resists
Slips
Footwear Construction Type
Cemented
For Outdoor Traction
Yes
Footwear Shank
Yes
Footwear Style
Hiker Boot
Outsole Material
Rubber
Midsole Technology
Cemented
Metatarsal Guard
No
Insulated
No
Insole System
Removable
Puncture Resistant Insole
No
Static Dissipative
No
Closure Type
Zip
Non-Marking Sole
No
Heel Style
Defined Heel
Toe Shape
Round
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Outsole Technology
Crosstrex 360
Slip Resistant
Yes
Chemical Resisting Sole
No
Upper Material
Leather, Mesh
Insole Color
Black
Last Number or Name
Crosstrex
Footwear Sole Pattern
Exclusive Design
Predominant Footwear Color
Black
Upper Material Description
Leather/Mesh
Footwear Construction
Cemented
Midsole Material
EVA
Upper Color
Black/Gray
Chain Saw Cut Resistant
No
Standards
ASTM F2913
Insulation Type
None
Removable Insole
Yes
Lugs
Plastic
Metatarsal Guard Style
None
Footwear Shank Type
Composite
Laces Color
Black
Insole Material
Polyurethane
Outsole Color
Black
Metal Chip Resisting Sole
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Defined Heel
Outsole Technology (PRINT)
Crosstrex 360
Gender (PRINT)
Men's
Style Family
Hiker Boot
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA
Insole Technology
Removable
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Technology (PRINT)
Cemented
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Composite
Closure
Side Zipper
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.