Men's Hiker Boot, 5, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 W 5

  • Zoro # G402684072


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
W
Style Number
804-6290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6290 W 5
Zoro #
G402684072
UPC #
840777177341
Country of Origin
China

Dimensions

Size
5
Width
W
Footwear Width
W
Height
6 in
Heel Height
1 in
Boot Height
6 in
Size (PRINT)
5
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Outsole Color
Black
Waterproof Type
Waterproof Membrane
Footwear Construction Type
Cemented
Footwear Closure Type
Side Zipper
Toe Shape
Round
Last Number or Name
Crosstrex
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Non-Marking Sole
No
Toe Style
Round Toe
Oil Resisting Sole
Yes
Footwear Shank Type
Composite
Lugs
Plastic
Footwear Sole Pattern
Exclusive Design
Wide Toe Cap
No
Insulation Type
None
Insole Color
Black
Conductive
No
Metatarsal Guard Style
None
Insole System
Removable
Predominant Footwear Color
Black
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Footwear Style
Hiker Boot
Removable Insole
Yes
Static Dissipative
No
Completely Non Metallic
No
Closure Type
Zip
Shank Material
Composite
Standards
ASTM F2913
Electrical Hazard Rated
Yes
Heel Style
Defined Heel
Outsole Material
Rubber
Outsole Technology
Crosstrex 360
Footwear Shank
Yes
Liner Material
Mesh
Puncture Resistant Insole
No
Upper Material Description
Leather/Mesh
Insulated
No
Upper Material
Leather, Mesh
Metatarsal Guard
No
Ninety Degree Heel
No
Slip Resistant
Yes
Insole Material
Polyurethane
Heat Resistant
No
Safety Criteria
No
Non-Marking Upper
Yes
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Midsole Technology
Cemented
Upper Color
Black/Gray
Footwear Construction
Cemented
Resists
Slips
Laces Color
Black
Chemical Resisting Sole
No
Outsole Technology (PRINT)
Crosstrex 360
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Side Zipper
Heel Definition
Defined Heel
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Style Family
Hiker Boot
Gender (PRINT)
Men's
Construction
Cemented
Insole Technology
Removable
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Cemented
Upper Material (PRINT)
Leather, Mesh
Midsole Material (PRINT)
EVA
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.